Beli antena ht di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wilson Antenna for Two-Way Radio
    Mulai

    Rp849.900

    Wilson Antenna for Two-Way Radio
    Deskripsi:
    These antennas work with compatible CB radios.
    atribut:
    • UNSPSC: 43221720
    • Antenna Type: Whip
    • Band Type: CB
    • Compatible Radio Brand: Cobra; President; RoadKing; Uniden
    • Compatible Radio Grainger Model Number: 20V771; 20V772; 33UG07; 52YF42; 53JW87; 53JW88; 800MM4
    • Compatible Radio Manufacturer Model Number: 19 DX IV; ACFD520; ACUS600; ADAMS; ANDYII; Bearcat 880; BILLII; JOHNNYIII; JOHNSONII; LINCOLNII; MCKINLEY; PC78LTX; PRO510XL; PRO520XL; RANDYII; RICHARD; RKCBBT; RKCBCLASSIC; RONALD; TAYLOR; WALKERIII
    • Compatible Radio Type: Vehicle-Mounted
    • Display Qty: 1
    • Display Sell UOM: EA
    • Frequency Range (MHz): 26-30
  2. Taffware Pofung Antena Walkie Talkie SMA-Female UHF/VHF
    Mulai

    Rp8.900

    Taffware Pofung Antena Walkie Talkie SMA-Female UHF/VHF
    Deskripsi:
    Anda dapat menggunakan antena pengganti ini untuk walkie talkie Pofung seri UV5R, UV-82, dan GT-3 yang memiliki tipe antena SMA-Female UHF/VHF 136-174/400-520 MHz. Fungsi antena adalah untuk memperkuat sinyal penerimaan sinyal walkie talkie, transmisi pengiriman, serta mengurangi noise sehingga suara yang dihasilkan menjadi lebih jernih
    atribut:
    • Length (mm): 170
    • Cable Plug Type: SMA-Female
  3. Scotch Rubber Splicing Tape (Isolasi Listrik / Lakban Kabel)
    Mulai

    Rp179.900

    Scotch Rubber Splicing Tape (Isolasi Listrik / Lakban Kabel)
    Deskripsi:
    Scotch Tape 23 is a 30 mil, premium grade, highly conformable, rubber splicing tape. The self fusing tape has a special polyester liner, which will not stick to the tape upon unwind. It withstands temperatures up to 194°F (90°C).Use Scotch Rubber Splicing Tape 23 for low or high voltage applications and joints up to 69 kV. This 0.76 mm thick, highly conformable, self amalgamating EPR (Ethylene Propylene Rubber) based tape can be stretched up to 100% for void free, moisture resistant insulation. It’s non vulcanising and shelf stable with excellent electrical properties. Featuring a special polyester liner that will not stick when unwinding, this tape is ideal for moisture sealing electrical connections.
    atribut:
    • Size (inchxft): 3/4x30
    • Thickness (mm): 0.76
  4. Motorola Handy Talky CP1300 (HT)
    Mulai

    Rp4.799.900

    Motorola Handy Talky CP1300 (HT)
    Deskripsi:
    Ideal for light manufacturing, retail, hospitality and real estate management. The Motorola CP1300 commercial radio brings you quality features you need at a competitive price. Average Battery Life 5-5-90percents Duty Cycle, with: High Power - LiIon b
    atribut:
    • Memory Channels: 99CH
    • Battery Life (hour): Li-Ion Battery (up to 11hrs); NiMH battery (up to 9hrs); High Capacity Li-Ion Battery (up to 16hrs)
    • Channel Spacing (kHz): 12.5/25 switchable
    • Dimensions High Capacity LiIon Battery (mm): 120x55x40.7
    • Dimensions Lion Battery (mm): 120x55x35.5
    • Dimensions NiMH Battery (mm): 120x55x36.5
    • Dust & Humidity: Weather resistant housing Meets MIL-STD810C/D/E/F
    • Frequency Band: VHF
    • Frequency Range (MHz): 136-174
    • Operating Temperature Range (°C): -30 to 60
    • Sealing: Passes rain testing per IP54
    • Shock & Vibration: Diecast with impact resistance polycarbonate housing, Meets MIL-STD810C/D/E/F
  5. Taffware Walkie Talkie Antena
    Mulai

    Rp13.900

    Taffware Walkie Talkie Antena
    Deskripsi:
    Tingkatkan kualitas penerimaan sinyal walkie talkie Anda dengan menggunakan antena jenis SMA-F. Konstruksi antena berkualitas membuatnya tidak mudah rusak sehingga walkie talkie Anda tetap berfungsi dengan optimal
    atribut:
    • Connector: SMA-F
  6. Taffware Pofung Nagoya Antena UHF-F 10-1300MHz Ground Radical
    Mulai

    Rp65.900

    Taffware Pofung Nagoya Antena UHF-F 10-1300MHz Ground Radical
    Deskripsi:
    Antena Pofung RE-02 ini digunakan untuk memperkuat sinyal pada mobil. Memiliki frekuensi hingga 10-1300MHz UHF-F.Features3 Short Gain Rod + 3 Long Gain Rod Terdapat 3 buah antena pendek untuk frekuensi 136-174MHz dan antena panjang untuk frekuensi 400-470MHz. Effectively Enhance Signal Antena ini memperkuat daya tangkap sinyal di mobil Anda.
    atribut:
    • Connector: UHF-F
    • Large (cm): 15
    • Small (cm): 12
    • Material: Metal
    • Frequency Range (MHz): 10 - 1300
  7. ABBREE Actical Antena Dual Band
    Mulai

    Rp41.900

    ABBREE Actical Antena Dual Band
    Deskripsi:
    Antena dengan tipe antena SMA-F Female Antena frekuensi 136/520MHz. Menggunakan sinyal dual band UHF dan VHF. Memperkuat sinyal penerimaan sinyal walkie talkie, transmisi pengiriman dan penerimaan suara yang jelas dan mengurangi sinyal noise
    atribut:
    • VSWR: Kurang dari 1.5
    • Impedance (ohm): 50
    • Gain (dBi): 2.15/3.0/3.5/5.0
    • Maximum Length (cm): 32.5
    • Maximum Power (W): 8
    • Connection: SMA-F Female
    • Frequency Range (MHz): 136/520
  8. Hella Signal Bulb (Lampu Indikator)
    22%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.900

  9. Taffware Nagoya Antena
    Mulai

    Rp12.900

    Taffware Nagoya Antena
    Deskripsi:
    Antena ini dapat Anda gunakan sebagai pengganti untuk walkie talkie Taffware Baofeng BF-UV5R, BF-888S, UFO-1, BF-UV5RE, dan UV-82. Antena memiliki tipe antena SMA-F NA-771 VHF/UHF yang dapat memperkuat sinyal penerimaan, transmisi pengiriman dan penerimaan suara walkie talkie sehingga bisa lebih jelas dan mengurangi gangguan suara
    atribut:
    • Length (cm): 37.5
    • Gain: 144 Mhz 2.15 dBi, 430 Mhz 3.0 dBi
    • Operating Distance (km): 45204
    • Maximum Power (W): 10
    • Connection: SMA-F
    • Frequency Range (MHz): 144/430
  10. BOSCH Front Wiper Blade Advantage Single (Penyeka Kaca Mobil)
    Mulai

    Rp46.900

    BOSCH Front Wiper Blade Advantage Single (Penyeka Kaca Mobil)
    Deskripsi:
    Dokumentasi Produk:Tabel ukuran sesuai tipe mobil
  11. FLUKE Multimeter Digital
    Mulai

    Rp3.799.900

    FLUKE Multimeter Digital
    Deskripsi:
    This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
  12. Taffware Antena Teleskopik
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.900

    Taffware Antena Teleskopik
    Deskripsi:
    Taffware walkie talkie antenna replacement dapat digunakan untuk walkie talkie Pofung, Taffware, dan Baofeng dengan tipe BF-888s, UFO-1, UV5R, UV-82, dan UV-T8. Anda dapat menggunakan tipe antena teleskopik ini untuk rentang frekuensi 400-470 MHz. Dengan begitu, Anda dapat memperkuat sinyal penerimaan walkie talkie, transmisi pengiriman dan penerimaan suara yang jelas dan mengurangi sinyal noise
    atribut:
    • Length (cm): 20 - 39 Maksimal
    • Etc: Antena Teleskopik Radio Dua Arah frekuensi
    • Frequency Range (MHz): 400 - 470
  13. Motorola Whip Antenna
    Mulai

    Rp389.900

    Motorola Whip Antenna
    atribut:
    • AS ONE Part Number: 64-9538-59
    • Suitable For: GDR3500, GDR4800, GDR4200, MiT3000, MT10, VXD1, VXD20, VXD30, VXD450R, VXD9
    • TRUSCO Number: 826-5853
  14. Taffware Pofung Antena Walkie Talkie SMA-Female
    Mulai

    Rp12.900

    Taffware Pofung Antena Walkie Talkie SMA-Female
    Deskripsi:
    Pofung Walkie Talkie Antenna Replacement untuk UV-5R UV-82 BF-888S GT-3, dengan tipe antena SMA-Female UHF/VHF 136-174/400-470 MHz. Memperkuat sinyal penerimaan sinyal walkie talkie, transmisi pengiriman dan penerimaan suara yang jelas dan mengurangi sinyal noise
    atribut:
    • Impedance (ohm): 50
    • Gain (dB): 3
    • Length (cm): 13.8 - 41
    • Cable Plug Type: SMA-Female
  15. Alinco Standard Antenna for DJDPS70
    Mulai

    Rp869.900

    Alinco Standard Antenna for DJDPS70
    atribut:
    • Suitable Model: DJ-DPS70KA, DJ-DPS70YA, DJ-DPS70KB, DJ-DPS71KA, DJ-DPS71KB, DJ-DPX1KA, DJ-DPX1RA, DJ-DPX2KA, DJ-DPX2RA
    • TRUSCO Number: 859-1051
  16. Kenwood Helical Short Antenna for UHF
    Mulai

    Rp469.900

    Kenwood Helical Short Antenna for UHF
    atribut:
    • Suitable Models: TCP-D261/TCP-D261BT; TCP-D751; NX-330EX; TCP-D251C; TCP-D243; TCP-D203; TCP-D201; TCP-D233W/TCP-D233
    • Dimensions (mm): 80
Daftar Harga antena ht Terbaru October 2026
Wilson Antenna for Two-Way RadioRp849.900
Taffware Pofung Antena Walkie Talkie SMA-Female UHF/VHFRp8.900
Hella Automotive Light Halogen Bulb (Bohlam Halogen Otomotif)Rp23.900
Scotch Rubber Splicing Tape (Isolasi Listrik / Lakban Kabel)Rp179.900
Motorola Handy Talky CP1300 (HT)Rp4.799.900
Taffware Walkie Talkie AntenaRp13.900
Taffware Pofung Nagoya Antena UHF-F 10-1300MHz Ground RadicalRp65.900
ABBREE Actical Antena Dual BandRp41.900
Hella Signal Bulb (Lampu Indikator)Rp4.900
Taffware Nagoya AntenaRp12.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)